Add More Items
View All Quick Selects
Below you can add an image for 'HWSMS12212 DOTTIE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sheet Metal Screw, Steel Material, 2-1/2 In. Length, #12 Thread Size, 5/16 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Total Availability: In Stock
Check local availability
Book Price
$40.65
Per 100
Sheet Metal Screw, Steel Material, 2-1/2 In. Length, #10 Thread Size, 5/16 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
Sheet Metal Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 5/16 In Width, #12 Awg Diameter, Slotted/Phillips Drive, 0.02 LB
Available now at Tyler: In Stock
Tyler Availability: In Stock
$35.28
Sheet Metal Screw, Steel, Hex Head, 1/2 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.46 LB
$14.41
Sheet Metal Screw, Steel, Hex Head, 1 In Length, Zinc Plated, 5/16 In Width, #12 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$18.07
Sheet Metal Screw, Steel Material, 1-1/4 In. Length, #12 Thread Size, 5/16 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
$20.54
The S21-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 20.98" (533MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$29.49
Dottie RMS1412 1/4 X 1/2 Round Head
Total Availability:
Total Availability: Out of Stock
$19.77
This item is no longer available. Click to view alternate items.
Sheet Metal Screw, Steel Material, 1 In. Length, #8 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
$14.54
Sheet Metal Screw, Steel, Hex Head, 1-1/2 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$24.22
Sheet Metal Screw, Steel Material, 2 In. Length, #8 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
$32.91
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #8 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
$20.45
Sheet Metal Screw, Steel, Hex Head, 3 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.02 LB
$47.89
Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose Ac, Single Pole, 20A 120/277V Ac, Back and Side Wired, White Toggle
Total Availability: Available from manufacturer.
$35.63
Each
Sheet Metal Screw, Steel, Hex Head, 2 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$37.45
Sheet Metal Screw, Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$21.84
Replacement Glass For Fan P211BN552BNGW
Request Quote
Sheet Metal Screw, Steel Material, 1-1/2 In. Length, #6 Thread Size, 1/4 In. Head Width, Hex Washer Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
$15.93
Sheet Metal Screw, Steel, Hex Head, 1 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$19.71
Sheet Metal Screw, Steel, Hex Head, 3/4 In Length, Zinc Plated, 5/16 In Width, #10 Awg Diameter, Slotted/Phillips Drive, 0.01 LB
$17.65
20
Popularity
Default